Zoro Homepage

Roller Chain Sprocket, 60 Chain, 32 Teeth, 1 Row of Teeth

  • Mfr # 60SK32

  • Zoro # G612500438


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SK32
Zoro #
G612500438
UPC #
-
Country of Origin
United States

Description

Roller Chain Sprocket; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065 in. Outside Diameter; 7.652 in. Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 3/4 in. Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.