Zoro Homepage

Sencillo Bno Piloto, D50B95

  • Mfr # D50B95

  • Zoro # G1911853


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
19.268
Weight
66.34
Bore Type
Reboreable
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50B95
Zoro #
G1911853
UPC #
697950014104
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.268
Storage Width
19.268
Storage Height
2.375
Caliper Diameter
18.5005
Pitch Diameter
18.9031
Length through Bore
2.375
Storage Length
19.268

Details

Material
Steel
Weight
66.34
Bore Type
Reboreable
Chain Type
Standard Roller Chain
Max. Bore
3
Number of Teeth
95
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Hub Type
B
Chain Number
50
Min. Bore
1.3125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.