Zoro Homepage

Service Wrench 1.62 in.

  • Mfr # FMT-1252

  • Zoro # G410722346


product price: $67.75
/ea

Key Features

Size
1-5/8 in
Material
Steel
Finish
Chrome Plated
Type
Service
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMT-1252
Zoro #
G410722346
UPC #
697950142302
Country of Origin
China

Dimensions

Size
1-5/8 in

Details

Material
Steel
Finish
Chrome Plated
Type
Service
SAE or Metric
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.