Zoro Homepage

Set, Pliers, Tong-Groove, 3Pc, Bag,

  • Mfr # PL3KTG

  • Zoro # G3329701


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Plier Material
Alloy Steel
Handle Style
Vinyl grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL3KTG
Zoro #
G3329701
UPC #
697950375717
Country of Origin
United States

Details

Number of Pieces
3
Plier Material
Alloy Steel
Handle Style
Vinyl grip

Description

This Martin Sprocket & Gear PL3KTG Set is a versatile tool. The pliers in this set are ideal for cutting and gripping wire, sheet metal, and nails. They have a slip resistant grip with a no mar tip that won't scratch surfaces. Each package comes with three plier. one tongue groove plier, one diagonal cutter plier, and one end nipper plier. These reliable Martin Sprocket & Gear PL3KTG Set is something you will definitely want to equip yourself with.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.