Zoro Homepage

Set, Skt, 1/2, 12Pt, Std, 12Pc, Box,

  • Mfr # S12K

  • Zoro # G3328478


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in.
Number of Pieces
12
Finish
Chrome
Includes
reversible ratchet, 5” extension, and a metal box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S12K
Zoro #
G3328478
UPC #
697950135786
Country of Origin
United States

Dimensions

Drive Size
1/2 in.

Details

Item
Socket Set
Number of Pieces
12
Finish
Chrome
Includes
reversible ratchet, 5” extension, and a metal box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.