Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Adapter, SPA-18

  • Mfr # SPA-18

  • Zoro # G2823238


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Surface Treatment
Protective Coating
Storage Length
6
Storage Width
6
Storage Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA-18
Zoro #
G2823238
UPC #
697950049779
Country of Origin
United States

Dimensions

Storage Length
6
Storage Width
6
Storage Height
1.75

Details

Material
Cast Iron
Surface Treatment
Protective Coating
Weight
3.419
Hub Type
Shear Pin Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.