Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Adapter, SPA-20

  • Mfr # SPA-20

  • Zoro # G2824382


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Weight
7.406
Storage Width
7.75
Storage Height
2.5
Storage Length
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA-20
Zoro #
G2824382
UPC #
697950049793
Country of Origin
United States

Dimensions

Storage Width
7.75
Storage Height
2.5
Storage Length
7.75

Details

Material
Cast Iron
Weight
7.406
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.