Shear Pin Collar, SPC-20
Mfr # SPC-20
Zoro # G2824863
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Surface Treatment
Protective Coating
Weight
1.94
Hub Type
Shear Pin Assembly
Storage Height
0.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC-20
Zoro #
G2824863
UPC #
697950049946
Country of Origin
United States
Dimensions
Storage Height
0.75
Storage Length
4.75
Storage Width
4.75
Details
Material
Steel
Surface Treatment
Protective Coating
Weight
1.94
Hub Type
Shear Pin Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.