Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Collar, SPC-21

  • Mfr # SPC-21

  • Zoro # G2824294


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hub Type
Shear Pin Assembly
Storage Width
5.25
Storage Height
1.125
Weight
2.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-21
Zoro #
G2824294
UPC #
697950049953
Country of Origin
United States

Dimensions

Storage Width
5.25
Storage Height
1.125
Storage Length
5.25

Details

Material
Steel
Hub Type
Shear Pin Assembly
Weight
2.44
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.