Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Collar, SPC-25

  • Mfr # SPC-25

  • Zoro # G2823630


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hub Type
Shear Pin Assembly
Storage Length
8
Storage Height
2.125
Weight
9.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-25
Zoro #
G2823630
UPC #
697950049991
Country of Origin
United States

Dimensions

Storage Length
8
Storage Height
2.125
Storage Width
8

Details

Material
Steel
Hub Type
Shear Pin Assembly
Weight
9.02
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.