Zoro Homepage

Shear Pin Collar, SPC-28

  • Mfr # SPC-28

  • Zoro # G2824839


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
18.014
Storage Width
10.75
Storage Length
10.75
Storage Height
2.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-28
Zoro #
G2824839
UPC #
697950050027
Country of Origin
United States

Dimensions

Storage Width
10.75
Storage Length
10.75
Storage Height
2.875

Details

Material
Steel
Weight
18.014
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.