Shear Pin Collar, SPC-30
Mfr # SPC-30
Zoro # G2825310
product price: $1,320.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Hub Type
Shear Pin Assembly
Weight
40.82
Storage Width
13.75
Surface Treatment
Protective Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPC-30
Zoro #
G2825310
UPC #
697950050041
Country of Origin
United States
Dimensions
Storage Width
13.75
Storage Length
13.75
Storage Height
3.625
Details
Material
Steel
Hub Type
Shear Pin Assembly
Weight
40.82
Surface Treatment
Protective Coating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.