Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Hub, SPH-18 1 1/4

  • Mfr # SPH-18 1 1/4

  • Zoro # G3363292


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.2500 Min, 1.2500 Max
Weight
3.45
Material
Cast Iron
Storage Width
5.25
Hub Type
Shear Pin Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-18 1 1/4
Zoro #
G3363292
UPC #
697950049472
Country of Origin
United States

Dimensions

Bore Dia.
1.2500 Min, 1.2500 Max
Storage Width
5.25
Keyway Size
1/4 x 1/8
Storage Height
2.9375
Storage Length
5.25

Details

Weight
3.45
Material
Cast Iron
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating
Number of Set Screws
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.