Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Hub, SPH-18 S/B

  • Mfr # SPH-18 S/B

  • Zoro # G2825170


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.0625 Min, 1.25 Max
Material
Cast Iron
Storage Length
6
Surface Treatment
Protective Coating
Number of Set Screws
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-18 S/B
Zoro #
G2825170
UPC #
697950049458
Country of Origin
United States

Dimensions

Bore Dia.
1.0625 Min, 1.25 Max
Storage Length
6
Storage Width
6

Details

Material
Cast Iron
Surface Treatment
Protective Coating
Number of Set Screws
2
Hub Type
Shear Pin Assembly
Weight
4.41

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.