Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Hub, SPH-19 1 1/2

  • Mfr # SPH-19 1 1/2

  • Zoro # G3360781


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5000 Min, 1.5000 Max
Material
Cast Iron
Weight
5.92
Storage Height
3.5625
Hub Type
Shear Pin Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-19 1 1/2
Zoro #
G3360781
UPC #
697950049502
Country of Origin
United States

Dimensions

Bore Dia.
1.5000 Min, 1.5000 Max
Storage Height
3.5625
Keyway Size
3/8 x 3/16
Storage Length
6
Storage Width
6

Details

Material
Cast Iron
Weight
5.92
Hub Type
Shear Pin Assembly
Number of Set Screws
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.