Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Hub, SPH-19 S/B

  • Mfr # SPH-19 S/B

  • Zoro # G2824224


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.3125 Min, 1.5000 Max
Material
Cast Iron
Storage Width
6.75
Storage Length
6.75
Hub Type
Shear Pin Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-19 S/B
Zoro #
G2824224
UPC #
697950049489
Country of Origin
United States

Dimensions

Bore Dia.
1.3125 Min, 1.5000 Max
Storage Width
6.75
Storage Length
6.75
Storage Height
3.5625

Details

Material
Cast Iron
Hub Type
Shear Pin Assembly
Number of Set Screws
2
Weight
6.59
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.