Zoro Homepage

Shear Pin Hub, SPH-20 1 3/4

  • Mfr # SPH-20 1 3/4

  • Zoro # G2823752


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.7500 Min, 1.7500 Max
Keyway Size Type
3/8 x 3/16
Material
Cast Iron
Number of Set Screws
3
Hub Type
Shear Pin Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-20 1 3/4
Zoro #
G2823752
UPC #
697950049526
Country of Origin
United States

Dimensions

Bore Dia.
1.7500 Min, 1.7500 Max
Keyway Size Type
3/8 x 3/16
Storage Height
4.1875
Storage Width
6.75
Storage Length
6.75

Details

Material
Cast Iron
Number of Set Screws
3
Hub Type
Shear Pin Assembly
Weight
9.72
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.