Zoro Homepage

Shear Pin Hub, SPH-21 2

  • Mfr # SPH-21 2

  • Zoro # G2823910


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.0000 Min, 2.0000 Max
Keyway Size Type
1/2 x 1/4
Material
Cast Iron
Surface Treatment
Protective Coating
Number of Set Screws
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-21 2
Zoro #
G2823910
UPC #
697950049557
Country of Origin
United States

Dimensions

Bore Dia.
2.0000 Min, 2.0000 Max
Keyway Size Type
1/2 x 1/4
Storage Height
4.8125
Storage Length
8.75
Storage Width
8.75

Details

Material
Cast Iron
Surface Treatment
Protective Coating
Number of Set Screws
3
Weight
14.02
Hub Type
Shear Pin Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.