Zoro Homepage

Shear Pin Hub, SPH-22 2 3/16

  • Mfr # SPH-22 2 3/16

  • Zoro # G3351182


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.1875 Min, 2.1875 Max
Weight
20.9
Material
Cast Iron
Number of Set Screws
3
Keyway Size
1/2 x 1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-22 2 3/16
Zoro #
G3351182
UPC #
697950049571
Country of Origin
United States

Dimensions

Bore Dia.
2.1875 Min, 2.1875 Max
Keyway Size
1/2 x 1/4
Storage Width
8.75
Storage Height
5.1875
Storage Length
8.75

Details

Weight
20.9
Material
Cast Iron
Number of Set Screws
3
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly

Description

The MARTIN SPROCKET & GEAR brand Shear Pin Hub, SPH-22 2 3/16 has a bore diameter of 2.1875 minimum and 2.1875 maximum, a weight of 20.9, is made of cast iron, has 3 set screws, a keyway size of 1/2 x 1/4, a storage width of 8.75, a surface treatment of protective coating, a storage height of 5.1875, a hub type of shear pin assembly, and a storage length of 8.75.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.