Zoro Homepage

Shear Pin Hub, SPH-23 2 7/16

  • Mfr # SPH-23 2 7/16

  • Zoro # G3369559


product price: $1,238.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.4375 Min, 2.4375 Max
Weight
23.13
Material
Cast Iron
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-23 2 7/16
Zoro #
G3369559
UPC #
697950049595
Country of Origin
United States

Dimensions

Bore Dia.
2.4375 Min, 2.4375 Max
Storage Width
10
Storage Length
10
Keyway Size
5/8 x 5/16
Storage Height
5.6875

Details

Weight
23.13
Material
Cast Iron
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly
Number of Set Screws
3

Description

The MARTIN SPROCKET & GEAR brand Shear Pin Hub, SPH-23 2 7/16, has a bore diameter of 2.4375 minimum and 2.4375 maximum, a weight of 23.13, is made of cast iron, and has a protective coating. It is a shear pin assembly with 3 set screws, a storage width of 10, a storage length of 10, a keyway size of 5/8 x 5/16, and a storage height of 5.6875.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.