Zoro Homepage

Shear Pin Hub, SPH-23 S/B

  • Mfr # SPH-23 S/B

  • Zoro # G2823962


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.3125 Min, 2.5000 Max
Material
Cast Iron
Storage Height
5.6875
Storage Length
10
Weight
24.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-23 S/B
Zoro #
G2823962
UPC #
697950049588
Country of Origin
United States

Dimensions

Bore Dia.
2.3125 Min, 2.5000 Max
Storage Height
5.6875
Storage Length
10
Storage Width
10

Details

Material
Cast Iron
Weight
24.11
Number of Set Screws
2
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.