Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Hub, SPH-24 S/B

  • Mfr # SPH-24 S/B

  • Zoro # G3363338


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5625 Min, 2.7500 Max
Weight
37
Material
Cast Iron
Storage Height
6.3125
Storage Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-24 S/B
Zoro #
G3363338
UPC #
697950049601
Country of Origin
United States

Dimensions

Bore Dia.
2.5625 Min, 2.7500 Max
Storage Height
6.3125
Storage Length
11.5
Storage Width
11.5

Details

Weight
37
Material
Cast Iron
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating
Number of Set Screws
2

Description

The MARTIN SPROCKET & GEAR brand Shear Pin Hub, SPH-24 S/B has a bore diameter of 2.5625 minimum and 2.7500 maximum, a weight of 37, is made of cast iron, has a storage height of 6.3125, a storage length of 11.5, a hub type of shear pin assembly, a surface treatment of protective coating, two set screws, and a storage width of 11.5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.