Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Hub, SPH-25 3

  • Mfr # SPH-25 3

  • Zoro # G2825119


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.0000 Min, 3.0000 Max
Keyway Size Type
3/4 x 3/8
Material
Cast Iron
Storage Length
12.5
Number of Set Screws
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPH-25 3
Zoro #
G2825119
UPC #
697950049649
Country of Origin
United States

Dimensions

Bore Dia.
3.0000 Min, 3.0000 Max
Keyway Size Type
3/4 x 3/8
Storage Length
12.5
Storage Height
6.9375
Storage Width
12.5

Details

Material
Cast Iron
Number of Set Screws
3
Weight
42.34
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.