Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Hub, SPH-25 S/B

  • Mfr # SPH-25 S/B

  • Zoro # G3355446


product price: $1,655.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.8125 Min, 3.0000 Max
Weight
48.4
Material
Cast Iron
Storage Height
6.9375
Surface Treatment
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-25 S/B
Zoro #
G3355446
UPC #
697950049625
Country of Origin
United States

Dimensions

Bore Dia.
2.8125 Min, 3.0000 Max
Storage Height
6.9375
Storage Width
12.5
Storage Length
12.5

Details

Weight
48.4
Material
Cast Iron
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly
Number of Set Screws
2

Description

The MARTIN SPROCKET & GEAR brand Shear Pin Hub, SPH-25 S/B has a bore diameter of 2.8125 minimum and 3.0000 maximum, a weight of 48.4, is made of cast iron, has a storage height of 6.9375, a protective coating surface treatment, a storage width of 12.5, a shear pin assembly hub type, a storage length of 12.5, and two set screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.