Zoro Homepage

Shear Pin Hub, SPH-26 3 7/16

  • Mfr # SPH-26 3 7/16

  • Zoro # G3361229


product price: $2,162.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.4375 Min, 3.4375 Max
Weight
59.44
Material
Cast Iron
Storage Width
12.5
Hub Type
Shear Pin Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-26 3 7/16
Zoro #
G3361229
UPC #
697950049663
Country of Origin
United States

Dimensions

Bore Dia.
3.4375 Min, 3.4375 Max
Storage Width
12.5
Storage Length
12.5
Keyway Size
7/8 x 7/16
Storage Height
7.8125

Details

Weight
59.44
Material
Cast Iron
Hub Type
Shear Pin Assembly
Number of Set Screws
3
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.