Zoro Homepage

Shear Pin Hub, SPH-26 S/B

  • Mfr # SPH-26 S/B

  • Zoro # G2825049


product price: $2,139.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.0625 Min, 3.5000 Max
Material
Cast Iron
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating
Storage Height
7.8125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-26 S/B
Zoro #
G2825049
UPC #
697950049656
Country of Origin
United States

Dimensions

Bore Dia.
3.0625 Min, 3.5000 Max
Storage Height
7.8125
Storage Width
13.5
Storage Length
13.5

Details

Material
Cast Iron
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating
Number of Set Screws
2
Weight
64.67

Description

The MARTIN SPROCKET & GEAR brand Shear Pin Hub, SPH-26 S/B has a bore diameter of 3.0625 minimum and 3.5000 maximum. It is made of cast iron and has a shear pin assembly type. It has a protective coating surface treatment and measures 7.8125 in storage height, 13.5 in storage width, and 13.5 in storage length. It has two set screws and weighs 64.67.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.