Zoro Homepage

Shear Pin Hub, SPH-28 4 7/16

  • Mfr # SPH-28 4 7/16

  • Zoro # G2825189


product price: $3,597.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
4.4375 Min, 4.4375 Max
Keyway Size Type
1 x 1/2
Material
Cast Iron
Surface Treatment
Protective Coating
Storage Length
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-28 4 7/16
Zoro #
G2825189
UPC #
697950049700
Country of Origin
United States

Dimensions

Bore Dia.
4.4375 Min, 4.4375 Max
Keyway Size Type
1 x 1/2
Storage Length
15.5
Storage Height
9.6875
Storage Width
15.5

Details

Material
Cast Iron
Surface Treatment
Protective Coating
Number of Set Screws
3
Weight
106.1
Hub Type
Shear Pin Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.