Zoro Homepage

Shear Pin Hub, SPH-29 4 15/16

  • Mfr # SPH-29 4 15/16

  • Zoro # G2824559


product price: $5,319.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bore Dia.
4.9375 Min, 4.9375 Max
Keyway Size Type
1 1/4 x 5/8
Material
Cast Iron
Hub Type
Shear Pin Assembly
Storage Length
16.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-29 4 15/16
Zoro #
G2824559
UPC #
697950049724
Country of Origin
United States

Dimensions

Bore Dia.
4.9375 Min, 4.9375 Max
Keyway Size Type
1 1/4 x 5/8
Storage Length
16.25
Storage Width
16.25
Storage Height
10.6875

Details

Material
Cast Iron
Hub Type
Shear Pin Assembly
Weight
140.6
Surface Treatment
Protective Coating
Number of Set Screws
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.