Shear Pin Hub, SPH-30 S/B
Mfr # SPH-30 S/B
Zoro # G2825408
product price: $6,411.99
/eaKey Features
Bore Dia.
4.8750 Min, 5.5000 Max
Material
Cast Iron
Number of Set Screws
2
Storage Height
11.6875
Surface Treatment
Protective Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPH-30 S/B
Zoro #
G2825408
UPC #
697950049731
Country of Origin
United States
Dimensions
Bore Dia.
4.8750 Min, 5.5000 Max
Storage Height
11.6875
Storage Width
20.25
Storage Length
20.25
Details
Material
Cast Iron
Number of Set Screws
2
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly
Weight
226.7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.