Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrinking Hammer, W/Hickory Handle

  • Mfr # 162G

  • Zoro # G5695606


product price: $62.89
/ea

Key Features

Handle
Wood
Material
Steel
Storage Length
14.38 in
Storage Height
3-3/4 in
Storage Width
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162G
Zoro #
G5695606
UPC #
697950142708
Country of Origin
United States

Dimensions

Storage Length
14.38 in
Storage Height
3-3/4 in
Storage Width
6-1/2 in

Details

Item
Shrinking Hammer,W/Hickory Handle
Handle
Wood
Material
Steel

Description

Shrinking Hammer,W/Hickory Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.