Zoro Homepage

SKT 3/4 DR 1-3/4 6 PT STD IMP

  • Mfr # MT6656

  • Zoro # G102019303


product price: $44.69
/ea

Key Features

Drive Size
3/4 in
SAE or Metric
SAE
Socket Type
Impact
Material
Alloy Steel
Number or Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6656
Zoro #
G102019303
UPC #
697950260785
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-3/4 in

Details

Item
Socket
SAE or Metric
SAE
Socket Type
Impact
Material
Alloy Steel
Number or Points
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.