Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT 3/4" DR 15/16" DEEP 6PT IMP

  • Mfr # MT16630

  • Zoro # G801937823


product price: $32.75
/ea

Key Features

Drive Size
3/4 in
SAE or Metric
SAE
Material
Alloy Steel
Socket Type
Impact
Number or Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT16630
Zoro #
G801937823
UPC #
697950141008
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
15/16 in

Details

Item
Socket
SAE or Metric
SAE
Material
Alloy Steel
Socket Type
Impact
Number or Points
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.