Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKT SET 1/2 DR 18 PC 12PTSTD CHROME

  • Mfr # MTMS18K

  • Zoro # G802019177


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in.
Finish
Chrome Plated
Number of Points
12
Measurement Type
SAE
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTMS18K
Zoro #
G802019177
UPC #
697950215389
Country of Origin
United States

Dimensions

Drive Size
1/2 in.

Details

Finish
Chrome Plated
Number of Points
12
Measurement Type
SAE
Material
Alloy Steel
Drive Type
Socket Set
Socket Type
Chrome
Includes
metal tray
Number of Pieces
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.