Zoro Homepage

SKT SET 3/8" & 1/2" DR HEX BIT 10PC BLK

  • Mfr # MTBC10K

  • Zoro # G602019612


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Chrome Plated
Measurement Type
SAE
SAE or Metric
SAE
Includes
SKT SET 3/8" & 1/2" DR HEX BIT 10PC BLK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTBC10K
Zoro #
G602019612
UPC #
697950521015
Country of Origin
Unknown

Dimensions

Drive Size
3/8 in

Details

Item
Bit Socket Set
Finish
Chrome Plated
Measurement Type
SAE
SAE or Metric
SAE
Includes
SKT SET 3/8" & 1/2" DR HEX BIT 10PC BLK
Material
Alloy Steel
Drive Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.