Zoro Homepage

SKT SET 3/8" & 1/2" DR METRIC HEX BIT10

  • Mfr # MTBC10KM

  • Zoro # G602019513


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Finish
Chrome Plated
Drive Type
Hex Set
Material
Alloy Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTBC10KM
Zoro #
G602019513
UPC #
697950521008
Country of Origin
Unknown

Dimensions

Drive Size
3/8 in

Details

Finish
Chrome Plated
Drive Type
Hex Set
Material
Alloy Steel
Measurement Type
SAE
Number of Pieces
10
Includes
twist lock clip rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.