Zoro Homepage

SKT3/4 DR 1-1/4" DEEP 6 PTIMP

  • Mfr # MT16640

  • Zoro # G801937847


product price: $48.95
/ea

Key Features

Type
Socket
Material
Alloy Steel
Size
1 1/4 in.
Points
6
Socket Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT16640
Zoro #
G801937847
UPC #
697950141053
Country of Origin
United States

Dimensions

Size
1 1/4 in.
Drive Size
3/4 in.

Details

Type
Socket
Material
Alloy Steel
Points
6
Socket Type
Impact
Measurement Type
SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.