Spacer Hub Finished Bore, 1 1/8" Dia
Mfr # 1020T-SH1 1/8
Zoro # G016388656
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Weight
1.35 lb
System of Measurement
Inch
Bore Type
Round with Keyway
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020T-SH1 1/8
Zoro #
G016388656
UPC #
697950285559
Country of Origin
United States
Dimensions
Outside Diameter
3.38 in
Keyway Depth
1/8 in
Length through Bore
1 3/8 in
Bore Diameter
1 1/8 in
Keyway Width
1/4 in
Screw Thread Size
#6-32
Coupling Size
1020T
Details
Weight
1.35 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Set Screw Location
Keyway
Resistance Properties
Chemical Resistant
Maximum Torque
460 in-lb
Included Screws
(2) Set Screws
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.38 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.