Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1020T-SH1 3/8

  • Zoro # G216388661


product price: $192.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
1.16 lb
Bore Diameter
1 3/8 in
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020T-SH1 3/8
Zoro #
G216388661
UPC #
697950285542
Country of Origin
United States

Dimensions

Bore Diameter
1 3/8 in
Keyway Depth
5/32 in
Outside Diameter
3.38 in
Screw Thread Size
#6-32
Keyway Width
5/16 in
Length through Bore
1 3/8 in
Coupling Size
1020T

Details

System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
1.16 lb
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Maximum Torque
460 in-lb
Number of Locking Screws
2
Bore Type
Round with Keyway

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.38 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.