Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1030T-SH1 1/8

  • Zoro # G116388655


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Weight
1.78 lb
System of Measurement
Inch
Coupling Size
1030T
Length through Bore
1 5/8 in
Included Screws
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-SH1 1/8
Zoro #
G116388655
UPC #
697950285429
Country of Origin
United States

Dimensions

Coupling Size
1030T
Length through Bore
1 5/8 in
Screw Thread Size
#6-32
Keyway Depth
1/8 in
Outside Diameter
3.69 in
Bore Diameter
1 1/8 in
Hub Body Length
1.62 in
Keyway Width
1/4 in

Details

Weight
1.78 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
0 Degrees F
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Bushing Bore Range
1/2 to 1 1/8 in
Number of Locking Screws
2
Set Screw Location
Keyway
Maximum Torque
1,320 in-lb

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.