Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1030T-SH1 5/8

  • Zoro # G616388681


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Weight
1.35 lb
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Maximum Torque
1,320 in-lb
Bushing Bore Range
1/2 to 1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-SH1 5/8
Zoro #
G616388681
UPC #
697950285368
Country of Origin
United States

Dimensions

Keyway Depth
3/16 in
Bore Diameter
1 5/8 in
Keyway Width
3/8 in
Hub Body Length
1.62 in
Screw Thread Size
#6-32
Length through Bore
1 5/8 in
Coupling Size
1030T
Outside Diameter
3.69 in

Details

Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
1.35 lb
System of Measurement
Inch
Resistance Properties
Chemical Resistant
Maximum Torque
1,320 in-lb
Bushing Bore Range
1/2 to 1 1/8 in
Bore Type
Round with Keyway
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.