Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spacer Hub Finished Bore

  • Mfr # 1040T-SH1 7/8

  • Zoro # G216388593


product price: $238.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
3.41 lb
Screw Thread Size
#10-24
Set Screw Location
Keyway
Length through Bore
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040T-SH1 7/8
Zoro #
G216388593
UPC #
697950285214
Country of Origin
United States

Dimensions

Screw Thread Size
#10-24
Length through Bore
2 1/8 in
Keyway Width
1/2 in
Bore Diameter
1 7/8 in
Keyway Depth
1/4 in
Outside Diameter
4.44 in
Hub Body Length
1.62 in
Coupling Size
1040T

Details

Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Weight
3.41 lb
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
Bushing Bore Range
1/2 to 1 1/8 in
Included Screws
(2) Set Screws
Maximum Torque
2,200 in-lb
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Bore Type
Round with Keyway
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.44 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.