Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1050T-SH1 1/8

  • Zoro # G116388617


product price: $262.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
6.49 lb
Included Screws
(2) Set Screws
Screw Thread Size
#10-24
Maximum Speed
3,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050T-SH1 1/8
Zoro #
G116388617
UPC #
697950285092
Country of Origin
United States

Dimensions

Screw Thread Size
#10-24
Keyway Width
1/4 in
Outside Diameter
4.94 in
Coupling Size
1050T
Keyway Depth
1/8 in
Length through Bore
2 3/8 in
Hub Body Length
1.88 in
Bore Diameter
1 1/8 in

Details

System of Measurement
Inch
Weight
6.49 lb
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Minimum Operating Temperature
0 Degrees F
Bore Type
Round with Keyway
Maximum Torque
3,850 in-lb
Bushing Bore Range
1/2 to 1 1/4 in
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Set Screw Location
Keyway
Number of Locking Screws
2
Resistance Properties
Chemical Resistant

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.94 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.