Spacer Hub Finished Bore
Mfr # 1050T-SH2 1/4
Zoro # G716388581
product price: $262.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
4.5 lb
Number of Locking Screws
2
Coupling Size
1050T
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050T-SH2 1/4
Zoro #
G716388581
UPC #
697950285016
Country of Origin
United States
Dimensions
Coupling Size
1050T
Keyway Width
1/2 in
Outside Diameter
4.94 in
Bore Diameter
2 1/4 in
Hub Body Length
1.88 in
Length through Bore
2 3/8 in
Keyway Depth
1/4 in
Screw Thread Size
#10-24
Details
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Weight
4.5 lb
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Maximum Speed
3,600 RPM
Bushing Bore Range
1/2 to 1 1/4 in
Minimum Operating Temperature
0 Degrees F
Maximum Torque
3,850 in-lb
Included Screws
(2) Set Screws
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
For Misalignment Type
Angular, Parallel
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.94 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.