Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1050T-SH2 1/8

  • Zoro # G516388576


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Weight
4.71 lb
System of Measurement
Inch
Number of Locking Screws
2
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050T-SH2 1/8
Zoro #
G516388576
UPC #
697950285009
Country of Origin
United States

Dimensions

Coupling Size
1050T
Outside Diameter
4.94 in
Length through Bore
2 3/8 in
Bore Diameter
2 1/8 in
Keyway Depth
1/4 in
Keyway Width
1/2 in
Screw Thread Size
#10-24
Hub Body Length
1.88 in

Details

Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
4.71 lb
System of Measurement
Inch
Number of Locking Screws
2
Set Screw Location
Keyway
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
For Misalignment Type
Angular, Parallel
Maximum Torque
3,850 in-lb
Bushing Bore Range
1/2 to 1 1/4 in
Minimum Operating Temperature
0 Degrees F
Bore Type
Round with Keyway
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Included Screws
(2) Set Screws

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.94 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.