Spacer Hub Finished Bore
Mfr # 1050T-SH2 3/8
Zoro # G716388543
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Weight
4.07 lb
System of Measurement
Inch
Length through Bore
2 3/8 in
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050T-SH2 3/8
Zoro #
G716388543
UPC #
697950284996
Country of Origin
United States
Dimensions
Length through Bore
2 3/8 in
Keyway Width
5/8 in
Hub Body Length
1.88 in
Screw Thread Size
#10-24
Outside Diameter
4.94 in
Bore Diameter
2 3/8 in
Keyway Depth
5/16 in
Coupling Size
1050T
Details
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
4.07 lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM
Bore Type
Round with Keyway
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 1 1/4 in
Maximum Torque
3,850 in-lb
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.94 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.