Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1060T-SH1 1/8

  • Zoro # G316388547


product price: $351.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
11.06 lb
Hub Body Length
2.12 in
Screw Thread Size
1/4"-20
Bushing Bore Range
1/2 to 1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-SH1 1/8
Zoro #
G316388547
UPC #
697950284941
Country of Origin
United States

Dimensions

Hub Body Length
2.12 in
Screw Thread Size
1/4"-20
Keyway Width
1/4 in
Coupling Size
1060T
Outside Diameter
5.69 in
Keyway Depth
1/8 in
Length through Bore
2 7/8 in
Bore Diameter
1 1/8 in

Details

Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
Weight
11.06 lb
Bushing Bore Range
1/2 to 1 5/8 in
Maximum Torque
6,050 in-lb
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Application
Turbine or Engine-Driven Motors
Bore Type
Round with Keyway

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.