Spacer Hub Finished Bore
Mfr # 1060T-SH1 3/4
Zoro # G716388475
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Weight
9.88 lb
System of Measurement
Inch
Maximum Speed
3,600 RPM
Length through Bore
2 7/8 in
For Misalignment Type
Angular, Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060T-SH1 3/4
Zoro #
G716388475
UPC #
697950284934
Country of Origin
United States
Dimensions
Length through Bore
2 7/8 in
Bore Diameter
1 3/4 in
Screw Thread Size
1/4"-20
Outside Diameter
5.69 in
Keyway Width
3/8 in
Coupling Size
1060T
Hub Body Length
2.12 in
Keyway Depth
3/16 in
Details
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
9.88 lb
System of Measurement
Inch
Maximum Speed
3,600 RPM
For Misalignment Type
Angular, Parallel
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Maximum Torque
6,050 in-lb
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Bushing Bore Range
1/2 to 1 5/8 in
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Bore Type
Round with Keyway
Included Screws
(2) Set Screws
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.