Spacer Hub Finished Bore
Mfr # 1060T-SH1 5/8
Zoro # G416388485
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Weight
10.15 lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Outside Diameter
5.69 in
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060T-SH1 5/8
Zoro #
G416388485
UPC #
697950284910
Country of Origin
United States
Dimensions
Outside Diameter
5.69 in
Hub Body Length
2.12 in
Length through Bore
2 7/8 in
Coupling Size
1060T
Keyway Depth
3/16 in
Keyway Width
3/8 in
Bore Diameter
1 5/8 in
Screw Thread Size
1/4"-20
Details
Weight
10.15 lb
System of Measurement
Inch
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
For Misalignment Type
Angular, Parallel
Set Screw Location
Keyway
Number of Locking Screws
2
Minimum Operating Temperature
0 Degrees F
Resistance Properties
Chemical Resistant
Maximum Torque
6,050 in-lb
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
1/2 to 1 5/8 in
Bore Type
Round with Keyway
Included Screws
(2) Set Screws
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.