Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1060T-SH2 1/4

  • Zoro # G616388438


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Weight
8.6 lb
System of Measurement
Inch
Bushing Bore Range
1/2 to 1 5/8 in
Length through Bore
2 7/8 in
Resistance Properties
Chemical Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-SH2 1/4
Zoro #
G616388438
UPC #
697950284873
Country of Origin
United States

Dimensions

Length through Bore
2 7/8 in
Hub Body Length
2.12 in
Keyway Depth
1/4 in
Coupling Size
1060T
Outside Diameter
5.69 in
Bore Diameter
2 1/4 in
Keyway Width
1/2 in
Screw Thread Size
1/4"-20

Details

Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Weight
8.6 lb
System of Measurement
Inch
Bushing Bore Range
1/2 to 1 5/8 in
Resistance Properties
Chemical Resistant
Maximum Speed
3,600 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Maximum Torque
6,050 in-lb
Minimum Operating Temperature
0 Degrees F
Included Screws
(2) Set Screws
Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
Set Screw Location
Keyway

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.