Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1060T-SH2 1/8

  • Zoro # G916388503


product price: $351.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Weight
8.91 lb
Maximum Torque
6,050 in-lb
For Misalignment Type
Angular, Parallel
Outside Diameter
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060T-SH2 1/8
Zoro #
G916388503
UPC #
697950284866
Country of Origin
United States

Dimensions

Outside Diameter
5.69 in
Hub Body Length
2.12 in
Keyway Depth
1/4 in
Length through Bore
2 7/8 in
Bore Diameter
2 1/8 in
Coupling Size
1060T
Keyway Width
1/2 in
Screw Thread Size
1/4"-20

Details

System of Measurement
Inch
Weight
8.91 lb
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
Maximum Torque
6,050 in-lb
For Misalignment Type
Angular, Parallel
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Bushing Bore Range
1/2 to 1 5/8 in
Number of Locking Screws
2
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Bore Type
Round with Keyway
Included Screws
(2) Set Screws

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.69 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.